Beli speed controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)
    35%
    Mulai

    Rp99.900

    PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)
    atribut:
    • Working Pressure (MPa): 0.1 to 0.9
    • Working Temperature Range (°C): 0 to 60 (without freezing)
  2. monotaro Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    Mulai

    Rp78.900

    monotaro Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    Deskripsi:
    To the air flow rate adjustment.
    atribut:
    • Fluid: air
    • Operating Pressure Range (MPa): 1
    • Fluid Used: air
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  3. Chint Motor Speed Control
    Mulai

    Rp1.399.900

    Chint Motor Speed Control
    atribut:
    • Speed Range (rpm): 0-1.500
  4. monotaro Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Mulai

    Rp66.900

    monotaro Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Deskripsi:
    To the air flow rate adjustment.
    atribut:
    • Suitable fluid: Air
    • Maximum Operating Pressure (MPa): 1
    • Type of control: Meter out
    • Operating Temperature Range (°C): -5~60
  5. EMC Fitting (inch) (Katup Kontrol Pneumatik)
    Mulai

    Rp21.900

  6. SATA Automotive Tool Set (Kunci Otomotif Set)
    Mulai

    Rp2.299.900

    SATA Automotive Tool Set (Kunci Otomotif Set)
    Deskripsi:
    - 11x set kunci ring pas full polish (8,10,12,13,14,15,16,17,18,19,22mm)- 2x kunci busi seri 10mm (16,21mm)- 15x set mata kunci sok hexagon seri 10mm (7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm)- 1x kunci ratchet quick release seri 10mm- 2x set wobble socket seri 10mm (3", 10 ")- 1x universal joint seri 10mm- 1x adaptor 10mm (3/8" square hole X 1/4" square head)- 1x sliding head seri 12,5mm (1/2" square hole X 3/8" square head)- 1x adaptor 6,3mm (1/4" square hole X 3/8" square head)- 1x gagang mata obeng seri 6,3mm- 1x bit adaptor seri 6,3mm- 15x set bit panjang 25mm seri 6,3mmTorx: T10, T15, T20, T25, T30, T40Hexagon: (3, 4, 5, 6mm)Slotted (4, 5, 6,5mm)Phillips: (#1, #3)- 1x obeng minus dengan through blade (6 × 100mm)- 1x obeng plus dengan through blade (#2 × 100mm)- 1x tang slip joint 8"- 1x tang lancip 6"
  7. PISCO Tubing Fitting Straight (Sambungan Lurus)
    Mulai

    Rp27.900

    PISCO Tubing Fitting Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
  8. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    40%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  9. Autonics Safety Door Switch SFD Series
    Mulai

    Rp479.900

    Autonics Safety Door Switch SFD Series
    Deskripsi:
    The SFD series safety door switches can detect opening and closing of doors in machines. The head can be rotated to change the insert direction of the operation key from 5 directions, with 6 available operation key types. Also, the door switches are available in terminal type and connector type models, making it easier for installation in diverse application settings.
    atribut:
    • Directing Opening Distance (mm): Min. 10
    • Contact Resistance (miliΩ): Max. 50 (initial value)
    • Directing Opening Force (N): Min. 80
  10. CKD Speed Controller with Dial DSC
    Mulai

    Rp419.900

    CKD Speed Controller with Dial DSC
    Deskripsi:
    It has realized the "visualization" by the rotational speed display of the flow control needle. Stability is the bush lock system. Dimension A (mm)=Locked: 58, Adjusted: 61
    atribut:
    • Working Fluid: Compressed air
    • Fluid Temperature (°C): 5 to 60 (thing without freezing)
    • Ambient Temperature (°C): 0 to 60 (but not freezing)
    • Working Pressure Range (MPa): 0.05 to 1.0
  11. PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Mulai

    Rp139.900

    PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Deskripsi:
    The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube. Useable: Connection of the screw and tube.
    atribut:
    • Material: Metal body: Brass+Nickel plating. Resin body: Polyethylene terephthalate (PBT). Open ring: polyacetal (POM). Lock nut: aluminum. Needle: Brass+Nickel Plating
    • Shape: Elbow Type
    • Color: Open Ring/Resin Body: Black
    • Form: elbow
    • Operating Temperature Range: 0 to 60°C
    • Control Method: Meter out
    • Fluid: air
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
  12. ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Deskripsi:
    XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
  13. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  14. CHAR-LYNN Hydraulic Motor
    Mulai

    Rp13.999.900

    CHAR-LYNN Hydraulic Motor
    Deskripsi:
    Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.
    atribut:
    • UNSPSC: 26101613
    • Port Location: Side
    • Shaft Dia. (in): 1
    • Shaft Length (in): 1.75
    • Shaft Type: Keyed
Daftar Harga speed controller Terbaru October 2026
PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)Rp99.900
monotaro Speed Controller Union Straight Type (Katup Kontrol Pneumatik)Rp78.900
Chint Motor Speed ControlRp1.399.900
PAMY Fitting Pneumatics Speed Control MSL Type (Sambungan Pneumatik)Rp21.900
monotaro Speed Controller Meter Out (Katup Kontrol Pneumatik)Rp66.900
EMC Fitting (inch) (Katup Kontrol Pneumatik)Rp21.900
SATA Automotive Tool Set (Kunci Otomotif Set)Rp2.299.900
Horiba Mass Flow Controller (Pengontrol Aliran Massa)Rp27.999.900
PISCO Tubing Fitting Straight (Sambungan Lurus)Rp27.900
PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Rp34.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)